- Alloy steel Material
| Material | Alloy Steel |
| Machine Mountable | No |
| Type | Machine Component |
| Color | Plain |
| Weight | 0.0 LB |
| EAN or UPC | 813688026473 |
| Material | Alloy Steel |
| Machine Mountable | No |
| Type | Machine Component |
| Color | Plain |
| Weight | 0.0 LB |
| EAN or UPC | 813688026473 |