- Carbon steel Material
| Material | Carbon Steel |
| Color | Black Oxide |
| Type | Machine Component |
| Machine Mountable | No |
| Capability | T-420 |
| Weight | 0.625 LB |
| Material | Carbon Steel |
| Color | Black Oxide |
| Type | Machine Component |
| Machine Mountable | No |
| Capability | T-420 |
| Weight | 0.625 LB |