- Carbon Steel Material
| Angle | 90° |
| Type | Line/Hose/Tube /Line/Hose/Tube Elbow Adapter |
| Material | Carbon Steel |
| Thread Size 2 | 5/8-18 |
| End Type 2 | Line, Hose, Tube |
| Thread Sealant | No |
| Weight | 0.0 LB |
| Angle | 90° |
| Type | Line/Hose/Tube /Line/Hose/Tube Elbow Adapter |
| Material | Carbon Steel |
| Thread Size 2 | 5/8-18 |
| End Type 2 | Line, Hose, Tube |
| Thread Sealant | No |
| Weight | 0.0 LB |