- Air Tank Drain Valve for 1/4" Male Pipe Thread
- w/ 32" Long Cable
- Brass Body
applications
- Copper, aluminum, steel and plastic tubing
features
- Metal-to-metal seat
- Hand tightening
- Leak-proof performance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Maximum operating pressure 150 psi
| Material | Brass Body |
| No. of Ends | 1 |
| Fitting Type | Draincock |
| Fitting Angle | Straight |
| Fitting Description | Air Tank Drain Valve |
| Male Pipe Size | 1/4 in |
| End Types | NPT |
| End Size | 1/4 NPT(m) |
| Cable Length | 32 in |
| Application | Copper, Aluminum, Steel, Hose & Plastic Where Applicable |
| Weight | 0.121 LB |
| EAN or UPC | 725975751435 |

