- Pipe to Hose Shut-Off (Brass Body) for 3/8" Male Pipe Thread
- 3/8" I.D. Hose
- Brass Body
- Aluminum Handle
applications
- Copper, aluminum, steel and plastic tubing
features
- Metal-to-metal seat
- Hand tightening
- Leak-proof performance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Maximum operating pressure 150 psi
- Red aluminum handle
| End Size | 3/8 Hose Barb, 3/8 NPT(m) |
| Square Size | 3/4 in |
| Application | Copper, Aluminum, Steel, Hose & Plastic Where Applicable |
| Overall Length | 2.93 in |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Fitting Type | Draincock |
| Fitting Description | Pipe to Hose Shut-Off (Brass Body) |
| Male Pipe Size | 3/8 in |
| M | 1.78 in |
| M1 | 2.25 in |
| N | 1.12 in |
| Hose I.D. | 3/8 in |
| End Types | NPT & Hose Barb |
| Material | Brass Body Aluminum Handle |
| Weight | 0.297 LB |
| EAN or UPC | 725975741887 |

