- Internal Seat Drain Valve for 1/4" Male Pipe Thread
- Brass Body
- Steel Handle
applications
- Copper, aluminum, steel and plastic tubing
features
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Hand tightening
- Leak-proof performance
- Maximum operating pressure 150 psi
- Metal-to-metal seat
| No. of Ends | 1 |
| Overall Length | 1.79 in |
| Fitting Type | Draincock |
| Male Pipe Size | 1/4 in |
| Fitting Angle | Straight |
| Application | Copper, Aluminum, Steel, Hose & Plastic Where Applicable |
| Hex Size | 5/8 in |
| End Types | NPT |
| Fitting Description | Internal Seat Drain Valve |
| End Size | 1/4 NPT(m) |
| Material | Brass Body Steel Handle |
| Weight | 0.078 LB |

