- Dual Master Cylinder Adapter Fitting
- Straight Fitting Angle
- 3/16 in Inverted Male Thread
- 3/16 in Inverted Female Thread
- 0.266 in Inner Diameter
applications
- Steel brake lines
| Inverted Male Thread | 3/16 |
| Actual Fitting Type | Adapter |
| Material | Brass |
| Thread Size | 3/8-24 |
| C Hex | 3/4 in |
| Inverted Female Thread | 3/16 |
| Fitting Type | Adapter |
| End Types | Inverted, MPT |
| End Size | 3/16 Inverted (f), 3/16 Inverted (m) |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Fitting Description | Dual Master Cylinder Adapter |
| Weight | 0.031 LB |
| EAN or UPC | 725975701171 |

