- Metric Adapter Fitting
- Straight Fitting Angle
- 3/16 in Inverted Male Thread
- 0.266 in Inner Diameter
applications
- S series brake lines
| Fitting Type | Adapter |
| Fitting Angle | Straight |
| Material | Brass |
| Tube O.D. Female Thread | 3/16(3/8-24) |
| End Types | Inverted, Metric |
| Actual Fitting Type | Adapter |
| Thread Size | 3/8–24 |
| No. of Ends | 2 |
| End Size | M10(m), 3/16 Inverted (f) |
| Male Thread C | M10X1.0 |
| Fitting Description | Metric Adapter |
| C Hex | 3/4 in |
| Inverted Male Thread | 3/16 |
| Weight | 0.031 LB |
| EAN or UPC | 725975729663 |

