- Nut for 1/4" O.D. Tubing
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Built-in tube support
compliances
- 0
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
| End Types | Nylon Tubing |
| End Size | 1/4 Tube |
| Hex Size | 9/16 in |
| Fitting Angle | Straight |
| Fitting Type | Nut |
| Overall Length | 0.45 in |
| Material | CA360 Brass |
| No. of Ends | 1 |
| Tube Outside Diameter | 1/4 in |
| SAE Reference No. | 100110 |
| Fitting Description | Nut |
| Weight | 0.017 LB |
| EAN or UPC | 725975769461 |

