- Union for 3/4" O.D. Tubing
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Built-in tube support
compliances
- 0
caution
- Not to be used to strike any object harder than 46HRC
| End Types | Nylon Tubing |
| End Size | 3/4 Tube |
| Tube Outside Diameter | 3/4 in |
| Hex Size | 1 in |
| No. of Ends | 2 |
| Material | CA360 Brass |
| Fitting Type | Adapter |
| Overall Length | 1.6 in |
| SAE Reference No. | 100101BA |
| Fitting Description | Union |
| Fitting Angle | Straight |
| Weight | 0.258 LB |
| EAN or UPC | 639789258564 |

