- Union Tee for 1/4X3/8X3/8" O.D. Tubing
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Built-in tube support
compliances
- 0
caution
- Not recommended for steel tubing
| M2 | 0.8 in |
| Fitting Angle | 90° |
| End Types | Nylon Tubing |
| SAE Reference No. | 100401BA |
| No. of Ends | 3 |
| Tube Outside Diameter | 1/4X3/8X3/8 in |
| M | 0.7 in |
| End Size | 1/4 Tube(m), 3/8 Tube(m) |
| Fitting Type | Tee |
| Fitting Description | Union Tee |
| Material | CA360 Brass |
| M1 | 0.8 in |
| Weight | 0.139 LB |
| EAN or UPC | 725975039397 |

