- Union Tee for 3/8X3/8X1/4" O.D. Tubing
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Built-in tube support
compliances
- 0
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Fitting Type | Tee |
| End Size | 1/4 Tube(m), 3/8 Tube(m) |
| Material | CA360 Brass |
| M1 | 0.72 in |
| Tube Outside Diameter | 3/8X3/8X1/4 in |
| No. of Ends | 3 |
| M2 | 0.69 in |
| M | 0.72 in |
| Fitting Description | Union Tee |
| SAE Reference No. | 100401BA |
| Fitting Angle | 90° |
| End Types | Nylon Tubing |
| Weight | 0.135 LB |
| EAN or UPC | 725975759943 |

