- Union Elbow for 5/8" O.D. Tubing
applications
- SAE J844 type A and B
- Air brake systems
- NT100 nylon tubing
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Built-in tube support
compliances
- 0
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Fitting Description | Union Elbow |
| Material | CA360 Brass |
| SAE Reference No. | 100201BA |
| M | 1.1 in |
| End Size | 5/8 Tube |
| Tube Outside Diameter | 5/8 in |
| No. of Ends | 2 |
| Fitting Type | Elbow |
| Fitting Angle | 90° |
| End Types | Nylon Tubing |
| Weight | 0.258 LB |
| EAN or UPC | 725975039489 |

