- Female Connector for 3/4" O.D. Tubing to 1/2" Female Pipe Thread
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Built-in tube support
compliances
- 0
caution
- Not recommended for steel tubing
| SAE Reference No. | 100103BA |
| Overall Length | 1.58 in |
| Material | CA360 Brass |
| Fitting Description | Female Connector |
| Hex Size | 1 1/16 in |
| Tube Outside Diameter | 3/4 in |
| Female Pipe Size | 1/2 in |
| Fitting Angle | Straight |
| End Types | Nylon Tubing & NPT |
| No. of Ends | 2 |
| Fitting Type | Adapter |
| End Size | 1/2 NPT(f), 3/4 Tube |
| Weight | 0.103 LB |

