- Female Connector Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Female Pipe Size
- 1.19 in Overall Length
| Material | Brass |
| Fitting Type | Adapter |
| Overall Length | 1.19 in |
| Tube Outside Diameter | 3/8 in |
| Fitting Description | Female Connector |
| Fitting Angle | Straight |
| Female Pipe Size | 3/8 in |
| Weight | 0.143 LB |
| EAN or UPC | 725975731185 |

