- Male Connector for 5/8" O.D. Tubing to 3/8" Male Pipe Thread
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Built-in tube support
compliances
- 0
caution
- Not to be used to strike any object harder than 46HRC
| No. of Ends | 2 |
| D1 | 0.406 in |
| Tube Outside Diameter | 5/8 in |
| Male Pipe Size | 3/8 in |
| End Size | 3/8 NPT(m), 5/8 Tube |
| End Types | Nylon Tubing & NPT |
| Fitting Description | Male Connector |
| Fitting Angle | Straight |
| Hex Size | 13/16 in |
| SAE Reference No. | 100102BA |
| Overall Length | 1.38 in |
| Material | CA360 Brass |
| Fitting Type | Adapter |
| Weight | 0.168 LB |
| EAN or UPC | 725975711163 |

