- Male Connector for 1/2" O.D. Tubing to 1/4" Male Pipe Thread
applications
- SAE J844 type A and B
- NT100 nylon tubing
- Air brake systems
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Built-in tube support
compliances
- 0
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Fitting Angle | Straight |
| D1 | 0.312 in |
| End Types | Nylon Tubing & NPT |
| Hex Size | 11/16 in |
| No. of Ends | 2 |
| SAE Reference No. | 100102BA |
| Male Pipe Size | 1/4 in |
| Material | CA360 Brass |
| Fitting Description | Male Connector |
| Fitting Type | Adapter |
| Tube Outside Diameter | 1/2 in |
| End Size | 1/4 NPT(m), 1/2 Tube |
| Overall Length | 1.32 in |
| Weight | 0.114 LB |
| EAN or UPC | 725975716526 |

