- 90° Male Elbow - Long for 3/4" O.D. Tubing to 1/2" Male Pipe Thread
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Built-in tube support
compliances
- 0
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
| No. of Ends | 2 |
| Tube Outside Diameter | 3/4 in |
| Fitting Angle | 90° |
| M | 1.2 in |
| Material | CA360 Brass |
| Fitting Description | 90° Male Elbow Long |
| End Types | Nylon Tubing & NPT |
| Fitting Type | Elbow |
| N | 1.81 in |
| D1 | 0.531 in |
| Male Pipe Size | 1/2 in |
| End Size | 1/2 NPT(m), 3/4 Tube |
| SAE Reference No. | 100202BA |
| Weight | 0.521 LB |
| EAN or UPC | 725975039960 |

