- 90° Male Elbow Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 0.407 in Inner Diameter
- 3/8 in Male Pipe Size
| Fitting Description | 90° Male Elbow |
| Tube Outside Diameter | 1/2 in |
| Overall Length | 0.94 in |
| Material | Brass |
| Male Pipe Size | 3/8 in |
| Fitting Type | Elbow |
| Fitting Angle | 90° |
| Weight | 0.199 LB |
| EAN or UPC | 639789258687 |

