- 90° Female Elbow Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/8 in Female Pipe Size
- 0.72 in Overall Length
| Material | Brass |
| Fitting Type | Elbow |
| Tube Outside Diameter | 1/4 in |
| Fitting Angle | 90° |
| Fitting Description | 90° Female Elbow |
| Overall Length | 0.72 in |
| Female Pipe Size | 1/8 in |
| Weight | 0.085 LB |
| EAN or UPC | 725975700921 |

