- 90° Female Elbow for 3/8" O.D. Tubing to 3/8" Female Pipe Thread
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Built-in tube support
compliances
- 0
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
| Fitting Description | 90° Female Elbow |
| No. of Ends | 2 |
| M | 0.95 in |
| Tube Outside Diameter | 3/8 in |
| Fitting Type | Elbow |
| Fitting Angle | 90° |
| SAE Reference No. | 100203BA |
| Material | CA360 Brass |
| Female Pipe Size | 3/8 in |
| End Size | 3/8 NPT(f), 3/8 Tube |
| N | 0.78 in |
| End Types | Nylon Tubing & NPT |
| Weight | 0.186 LB |
| EAN or UPC | 725975040003 |

