- Male Run Tee for 1/2" O.D. Tubing to 3/8" Male Pipe Thread
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Built-in tube support
compliances
- 0
caution
- Not recommended for fuel line applications.
| Fitting Angle | 90° |
| No. of Ends | 3 |
| Male Pipe Size | 3/8 in |
| M | 0.94 in |
| N | 1.1 in |
| Tube Outside Diameter | 1/2 in |
| Fitting Type | Tee |
| SAE Reference No. | 100424BA |
| M1 | 0.94 in |
| D1 | 0.406 in |
| End Types | Nylon Tubing & NPT |
| End Size | 3/8 NPT(m), 1/2 Tube |
| Material | CA360 Brass |
| Fitting Description | Male Run Tee |
| Weight | 0.219 LB |

