- Male Branch Tee for 3/8" O.D. Tubing to 1/4" Male Pipe Thread
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Built-in tube support
compliances
- 0
caution
- Do not use where contact may be made with live electrical circuits
| End Size | 1/4 NPT(m), 3/8 Tube |
| Fitting Description | Male Branch Tee |
| D1 | 0.312 in |
| SAE Reference No. | 100425BA |
| M1 | 0.8 in |
| M | 0.8 in |
| Male Pipe Size | 1/4 in |
| Fitting Type | Tee |
| Fitting Angle | 90° |
| N | 0.93 in |
| End Types | Nylon Tubing & NPT |
| Tube Outside Diameter | 3/8 in |
| No. of Ends | 3 |
| Material | CA360 Brass |
| Weight | 0.129 LB |
| EAN or UPC | 725975746745 |

