- Bulkhead Union for 5/8" O.D. Tubing
applications
- NT100 nylon tubing
- SAE J844 type A and B
- Air brake systems
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Built-in tube support
compliances
- 0
caution
- Not recommended for steel tubing
| End Size | 5/8 Tube |
| Hex Size | 15/16 in |
| Max. P | 0.25 in |
| Material | CA360 Brass |
| End Types | Nylon Tubing |
| Fitting Description | Bulkhead Union |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Overall Length | 2.09 in |
| Fitting Type | Adapter, Bulkhead |
| Tube Outside Diameter | 5/8 in |
| Weight | 0.256 LB |
| EAN or UPC | 725975040201 |

