- Bulkhead Union for 1/4" O.D. Tubing
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Built-in tube support
compliances
- 0
caution
- Not recommended for steel tubing
| No. of Ends | 2 |
| End Types | Nylon Tubing |
| Fitting Type | Adapter, Bulkhead |
| Fitting Description | Bulkhead Union |
| Max. P | 0.25 in |
| Hex Size | 9/16 in |
| Fitting Angle | Straight |
| Material | CA360 Brass |
| SAE Reference No. | 010302 |
| Tube Outside Diameter | 1/4 in |
| End Size | 1/4 Tube(m) |
| Overall Length | 1.38 in |
| Weight | 0.082 LB |
| EAN or UPC | 725975762479 |

