- Bulkhead Union for 1/2" O.D. Tubing
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Built-in tube support
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| Tube Outside Diameter | 1/2 in |
| Material | CA360 Brass |
| Hex Size | 13/16 in |
| Fitting Description | Bulkhead Union |
| End Size | 1/2 Tube |
| End Types | Nylon Tubing |
| Max. P | 0.25 in |
| Fitting Angle | Straight |
| Fitting Type | Adapter, Bulkhead |
| Overall Length | 1.88 in |
| No. of Ends | 2 |
| Weight | 0.201 LB |
| EAN or UPC | 725975040195 |

