- Female Branch Tee for 1/2" O.D. Tubing to 1/4" Female Pipe Thread
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Built-in tube support
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| Tube Outside Diameter | 1/2 in |
| Female Pipe Size | 1/4 in |
| Fitting Type | Tee |
| Fitting Angle | 90° |
| Fitting Description | Female Branch Tee |
| Material | CA360 Brass |
| No. of Ends | 3 |
| End Types | Nylon Tubing & NPT |
| M | 0.97 in |
| N | 0.83 in |
| End Size | 1/4 NPT(f), 1/2 Tube |
| Weight | 0.268 LB |
| EAN or UPC | 725975040225 |

