- 45° Male Elbow Fitting
- 45° Fitting Angle
- 5/8 in Tube Outside Diameter
- 0.531 in Inner Diameter
- 1/2 in Male Pipe Size
| Fitting Description | 45° Male Elbow |
| Fitting Angle | 45° |
| Male Pipe Size | 1/2 in |
| Tube Outside Diameter | 5/8 in |
| Material | Brass |
| Fitting Type | Elbow |
| Overall Length | 0.95 in |
| Weight | 0.306 LB |
| EAN or UPC | 725975040300 |

