- 45° Male Elbow Fitting
- 45° Fitting Angle
- 1/4 in Tube Outside Diameter
- 0.312 in Inner Diameter
- 1/4 in Male Pipe Size
| Fitting Description | 45° Male Elbow |
| Tube Outside Diameter | 1/4 in |
| Fitting Type | Elbow |
| Overall Length | 0.61 in |
| Male Pipe Size | 1/4 in |
| Material | Brass |
| Fitting Angle | 45° |
| Weight | 0.085 LB |
| EAN or UPC | 757522214407 |

