- Adapter Tee for 5/8" O.D. Tubing to 1/2" Male & 1/4" Female Pipe Thread
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Built-in tube support
compliances
- 0
caution
- Not recommended for steel tubing
| Fitting Type | Tee |
| Fitting Description | Adapter Tee |
| Fitting Angle | 90° |
| End Types | Nylon Tubing & NPT |
| Male Pipe Size | 1/2 in |
| D1 | 0.531 in |
| Material | CA360 Brass |
| Female Pipe Size | 1/4 in |
| M | 1.25 in |
| N | 1 in |
| No. of Ends | 3 |
| N1 | 1.25 in |
| Tube Outside Diameter | 5/8 in |
| End Size | 1/4 NPT(f), 1/2 NPT(m), 5/8 Tube |
| Weight | 0.388 LB |

