- Angle Bib Drain for 1/8" Male Pipe Thread
- Brass Body
- Steel Handle
applications
- Copper, aluminum, steel and plastic tubing
features
- Metal-to-metal seat
- Hand tightening
- Leak-proof performance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Maximum operating pressure 150 psi
| End Types | NPT |
| No. of Ends | 1 |
| Fitting Type | Draincock |
| N | 0.38 in |
| Square Size | 7/16 in |
| Fitting Angle | 90° |
| Overall Length | 1.12 in |
| M | 0.57 in |
| Male Pipe Size | 1/8 in |
| End Size | 1/8 NPT(m) |
| Fitting Description | Angle Bib Drain |
| M1 | 0.95 in |
| Material | Brass Body Steel Handle |
| Application | Copper, Aluminum, Steel, Hose & Plastic Where Applicable |
| Weight | 0.035 LB |
| EAN or UPC | 725975759073 |

