- Carbon Steel Material
- Tee Adapter Type
description
- Weatherhead by Danfoss Spare Part
| Finish Plating | Dura-Kote |
| Material | Carbon Steel |
| Shape | Tee |
| Thread Sealant | No |
| Type | Tee Adapter |
| Weight | 0.0 LB |
| Finish Plating | Dura-Kote |
| Material | Carbon Steel |
| Shape | Tee |
| Thread Sealant | No |
| Type | Tee Adapter |
| Weight | 0.0 LB |