Weatherhead by Danfoss
15312H-412
153 H Series Brass 0.5 in ID Straight Crimp Hose Fitting
Item #105648747
- 0.5 in Inner Diameter
- Straight Shape
- Brass Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss 153 H Series Crimp Hose Fittings SAE Swivel
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Type 1 | UNS |
| End Size 1 | 1 1/16 in |
| Material | Brass |
| Compatible Hose I.D. | 0.63 in |
| Shape | Straight |
| Tube O.D. | 1 1/4 in |
| End Gender 2 | Female |
| O.D. | 1 in |
| Rigid/Swivel | Swivel |
| Thread Sealant | No |
| Fitting Angle | Straight |
| Series | 15312H Series |
| Hole Dia. | 0.5 in |
| I.D. | 0.5 in |
| Overall Length | 2.31 in |
| Thread Size | 1 1/16-14 |
| Thread Size 1 | 1 1/16-14 |
| Hose Cut-Off Factor | 1.41 in |
| Construction Style | Crimp |
| End Type 2 | Line, Hose, Tube |
| End Gender 1 | Female |
| Style | Crimp |
| Item Type | Fitting Assembly |
| Type | Fitting Assembly |
| Hex Size 1 | 1.25 in |
| Weight | 0.0 LB |
