- 90° Male Elbow Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/8 in Male Pipe Size
- 0.81 in Length
| Height | 0.810 in |
| Type | Compression |
| Length | 0.810 in |
| Male Pipe Size | 1/8 in |
| Material | Plastic |
| Tube Outer Diameter 1 | 1/4 in |
| Hex Size | 0.562 in |
| Fitting Description | 90° Male Elbow |
| Fitting Type | Elbow |
| Fitting Angle | 90° |
| D1 | 0.25 in |
| Thread Size | 7/16–20 |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 250 °F |
| Weight | 0.1 LB |
| EAN or UPC | 757522124355 |

