- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 2.95 in Overall Length
| End Gender 1 | Female |
| Material | Carbon Steel |
| End Type 1 | NPTF |
| Overall Length | 2.95 in |
| Tube O.D. | 1 in |
| Style | Crimp |
| Finish | Zinc |
| Item Type | Fitting Assembly |
| Compatible Hose I.D. | 1 |
| Series | 616 Series |
| Fitting Angle | Straight |
| Hose Dash Size | 16 |
| End Type 2 | Line/Hose/Tube |
| Hose Cut-Off Factor | 1.546 in |
| Rigid/Swivel | Swivel |
| Hose I.D. | 1 in |
| Thread Size | 1 5/16-12 |
| Weight | 0.5 LB |

