- Male Connector Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/8 in Male Pipe Size
- 0.88 in Length
| Type | Compression |
| Length | 0.880 in |
| Fitting Description | Male Connector |
| Fitting Angle | Straight |
| Temperature Range [Max] | 250 °F |
| Fitting Type | Adapter |
| Tube Outer Diameter 1 | 1/4 in |
| Material | Brass |
| Male Pipe Size | 1/8 in |
| Temperature Range [Min] | -65 °F |
| Hex Size | 1.166667 in |
| Weight | 0.052 LB |
| EAN or UPC | 725975031452 |

