- 0.82 in Inner Diameter
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings JIC 37 Female Swivel 90 Elbow
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Thread Size 1 | 1 5/8-12 |
| Thread Size | 1 5/8-12 |
| Finish Plating | Dura-Kote |
| Hose Dash Size | 20 |
| Hose I.D. | 1 in |
| Hole Dia. | 0.82 in |
| Hose Cut-Off Factor | 2.45 in |
| End Gender 1 | Female |
| Construction Style | Crimp |
| Certifications | SAE J1176 |
| Hex Size 1 | 2 in |
| Style | Crimp |
| Angle | 90° |
| Tube O.D. | 1 1/4 in |
| Height | 2 3/4 in |
| Thread Sealant | No |
| End Type 2 | Line, Hose, Tube |
| Overall Length | 3.77 in |
| Finish | Dura-Kote |
| Item Type | Fitting Assembly |
| Compatible Hose I.D. | 1.25 in |
| Series | Z Series |
| Dash Size | -20 |
| O.D. | 1.941 in |
| I.D. | 0.82 in |
| Type | Fitting Assembly |
| Drop Dimension | 2.75 |
| Fitting Angle | 90° |
| End Size 1 | 1 5/8 in |
| Rigid/Swivel | Swivel |
| Material | Carbon Steel |
| End Type 1 | JIC 37 |
| Compatible Tube O.D. | 1.25 in |
| Weight | 8.66 LB |

