- 0.81 in Inner Diameter
- Straight Shape
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings Female Swivel DIN 24 Seat Heavy
applications
- General-purpose low, medium and high pressure hydraulics
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Tube O.D. | 1 in |
| Thread Size 1 | M42X2 |
| Thread Sealant | No |
| No. of Ends | 2 |
| Hole Dia. | 0.81 in |
| Fitting Angle | Straight |
| Overall Length | 3.09 in |
| Material | Carbon Steel |
| End Type 2 | Line, Hose, Tube |
| Type | Fitting Assembly |
| Hose Dash Size | 25 |
| End Gender 1 | Female |
| Finish Plating | Dura-Kote |
| Shape | Straight |
| Thread Size | M42X2 |
| Hex Size | 1.97 in |
| Compatible Hose I.D. | 1 in |
| Series | Z Series |
| Threads per Inch | 2 |
| Hose Cut-Off Factor | 1.44 in |
| End Size | 1 Hose Crimp, M42 DIN 24°(f) |
| Item Type | Fitting Assembly |
| Hex Size 1 | 1.97 in |
| Construction Style | Crimp |
| Compatible Hose | H104, H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H400, H421 |
| End Types | DIN 24° & Hose Crimp, Hose Crimp & DIN 24° |
| I.D. | 0.81 in |
| Finish | Dura-Kote |
| End Type 1 | Metric |
| Certifications | SAE J1176 |
| Plating | Zinc Yellow Dichromate Finish |
| Rigid/Swivel | Swivel |
| Hose I.D. | 1 in |
| Dash Size | -16 |
| Origin | Hose to Tube Ftg |
| Style | Crimp |
| Weight | 0.73 LB |

