- 0.81 in Inner Diameter
- Straight Shape
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings ORS Male Rigid
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| O.D. | 1.94 in |
| I.D. | 0.81 in |
| Finish Plating | Dura-Kote |
| Style | Crimp |
| Tube O.D. | 1 in |
| Thread Size | 1 7/16-12 |
| Construction Style | Crimp |
| Item Type | Fitting Assembly |
| Material | Carbon Steel |
| Compatible Hose I.D. | 1 in |
| Compatible Tube O.D. | 1 in |
| Thread Size 1 | 1 7/16-12 |
| End Type 1 | FOR-SEAL |
| Certifications | SAE J1176 |
| Hex Size 2 | 1.5 in |
| End Size 1 | 1 7/16 in |
| Hole Dia. | 0.81 in |
| Thread Sealant | No |
| End Gender 1 | Male |
| Hex Size 1 | 1.5 in |
| Dash Size | -16 |
| Fitting Angle | Straight |
| Shape | Straight |
| Overall Length | 2.96 in |
| Hose Cut-Off Factor | 1.69 in |
| End Type 2 | Line, Hose, Tube |
| Rigid/Swivel | Rigid |
| Series | Z Series |
| Hose I.D. | 1 in |
| Hose Dash Size | 16 |
| Type | Fitting Assembly |
| Finish | Dura-Kote |
| Weight | 0.834 LB |

