- 0.76 in Inner Diameter
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings Split Flange 45 Tube Elbow Code 61
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Compatible Hose I.D. | 1 in |
| End Type 1 | Flanged |
| Compatible Tube O.D. | 1 in |
| Drop Dimension | 1.06 |
| Finish Plating | Dura-Kote |
| Thread Sealant | No |
| Material | Carbon Steel |
| End Type 2 | Line, Hose, Tube |
| Type | Fitting Assembly |
| Construction Style | Crimp |
| Certifications | SAE J1176 |
| I.D. | 0.76 in |
| Angle | 45° |
| Dash Size | -16 |
| Hose Cut-Off Factor | 3 in |
| Weight | 0.0 LB |

