- 22.5° Split Flange Elbow (SAE Code 61) Fitting Description
- 1 in Flange Size
- 1 1/4 in Tube Outside Diameter
- Carbon Steel Material
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings Split Flange 22.5 Elbow Code 61
applications
- General-purpose low, medium and high pressure hydraulics
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Fitting Description | 22.5° Split Flange Elbow (SAE Code 61) |
| Flange Type | Code 61 |
| No. of Ends | 2 |
| Material | Carbon Steel |
| Construction Style | Crimp |
| Origin | Hose to Split Flange Ftg |
| Finish | Dura-Kote |
| Finish Plating | Dura-Kote |
| Hose Dash Size | 20 |
| End Type 2 | Line, Hose, Tube |
| End Types 2 | Line/Hose/Tube |
| Type | Fitting Assembly |
| End Type 1 | Flanged |
| I.D. | 0.76 in |
| Hex | 2 in |
| End Types | Flanged |
| Drop Dimension | 0.46 |
| Length | 5.120 in |
| Hose Cut-Off Factor | 3.77 in |
| Rigid/Swivel | Rigid |
| Thread Sealant | No |
| End Size | 1 1/4 Split Flange, 1 Hose Crimp |
| Assembly Type | Fitting Assembly |
| Construction | Crimp |
| Overall Length | 5.12 in |
| Compatible Hose I.D. | 1 in |
| Fitting Angle | 22.5° |
| Thread Size | 1 1/4 |
| Dash Size | -16 |
| Height | 0.460 in |
| Angle | 22.5° |
| Tube O.D. | 1 1/4 in |
| Hole Dia. | 0.76 in |
| Compatible Hose | H104, H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H400, H421 |
| Plating | Zinc Yellow Dichromate Finish |
| Certifications | SAE J1176 |
| Series | Z Series |
| Weight | 0.0 LB |

