- 0.82 in Inner Diameter
- Straight Shape
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings Male Straight Thread O-Ring Rigid
applications
- General-purpose low, medium and high pressure hydraulics
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
includes
- O-ring
| Dash Size | -16 |
| Hex Size 1 | 1.5 in |
| Shape | Straight |
| Material | Carbon Steel |
| End Types | ORB & Hose Crimp, Hose Crimp & ORB |
| Compatible Hose I.D. | 1 in |
| Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H400, H421, H9949, H0105 (-06 thru -12, -20), H0106 (-04 thru -10), H115 (-04 thru -20), H116 (-04, -06, -08), H1571 (-12 only), H1776 (-04 thru -20), H1777 (-04, -06, 08), H1812 (-04 thru -20), H1981 (-04, -06, -08), H1982 (-06 thru -16), H245L, H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20) |
| Thread Size | 1 5/16-12 |
| Hex Size | 1 1/2 in |
| Finish Plating | Dura-Kote |
| Thread Size 1 | 1 5/16-12 |
| Finish | Dura-Kote |
| Threads per Inch | 12 |
| Certifications | SAE J1176 |
| End Size | 1 Hose Crimp, 1 ORB(m) |
| O.D. | 1.94 in |
| Plating | Zinc Yellow Dichromate Finish |
| Hole Dia. | 0.82 in |
| Hose I.D. | 1 in |
| Item Type | Fitting Assembly |
| Fitting Angle | Straight |
| End Gender 1 | Male |
| Style | Crimp |
| Hose Dash Size | 16 |
| Construction Style | Crimp |
| Thread Sealant | No |
| Rigid/Swivel | Rigid |
| Series | Z Series |
| No. of Ends | 2 |
| End Type 2 | Line, Hose, Tube |
| End Size 1 | 1 5/16 in |
| Type | Fitting Assembly |
| Overall Length | 2.74 in |
| End Type 1 | SAE 37 |
| Hose Cut-Off Factor | 1.39 in |
| I.D. | 0.82 in |
| Weight | 1.008 LB |

