- Pressure Plugs (Nylon) for 1/4" O.D. Tube
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Metal bowl guards are recommended for all applications
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
| Fitting Angle | Straight |
| End Types | Tubing |
| Fitting Description | Pressure Plugs (Nylon) |
| Tube Outside Diameter | 1/4 in |
| Material | CA360 Brass (Body and Collet), Ethylene Propylene (O-Ring) |
| No. of Ends | 1 |
| End Size | 1/4 Tube |
| Weight | 1.666 LB |
| EAN or UPC | 725975663400 |

