- Pressure Plugs (Nylon) for 3/8" O.D. Tube
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| End Types | Tubing |
| Fitting Angle | Straight |
| End Size | 3/8 Tube |
| Material | CA360 Brass (Body and Collet), Ethylene Propylene (O-Ring) |
| Tube Outside Diameter | 3/8 in |
| No. of Ends | 1 |
| Fitting Description | Pressure Plugs (Nylon) |
| Weight | 0.03 LB |
| EAN or UPC | 757522621670 |

