- Quick Connect Air Brake Fitting
- Encapsulated Cartridge
- Straight Fitting Angle
- 0.99 in Overall Length
- Brass Material
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| End Size | 5/8 Tube |
| Finish | Brass |
| Fitting Description | Encapsulated Cartridge |
| No. of Ends | 1 |
| Material | Brass |
| Fitting Angle | Straight |
| Dash Size | 10 |
| Series | 1861 Series |
| End Types | Tubing |
| Overall Length | 0.99 in |
| Tube Outside Diameter | 5/8 in |
| Weight | 0.081 LB |

