- Quick Connect Air Brake Fitting
- Union
- Straight Fitting Angle
- 2.51 in Overall Length
- Brass Material
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Use with FHP belts only
| Overall Length | 2.51 in |
| Outside Dia. | 0.96 in |
| Finish | Brass |
| Fitting Description | Union |
| Material | Brass |
| Fitting Angle | Straight |
| Series | 1862 Series |
| Tube O.D. | 5/8 in |
| No. of Ends | 2 |
| End Size | 5/8 Tube |
| End Type 1 | Line/Hose/Tube |
| End Types | Tubing |
| Dash Size | 10 |
| Tube Outside Diameter | 5/8 in |
| Weight | 0.27 LB |
| EAN or UPC | 725975625569 |

