- Quick Connect Air Brake Fitting
- Union
- Straight Fitting Angle
- 1.41 in Overall Length
- Brass Material
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Finish | Brass |
| End Types | Tubing |
| Series | 1862 Series |
| Fitting Description | Union |
| Dash Size | 2.5 |
| End Size | 5/32 or 4 mm Tube(f) |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Material | Brass |
| Outside Dia. | 0.44 in |
| Tube Outside Diameter | 5/32 in |
| Overall Length | 1.41 in |
| End Type 1 | Line/Hose/Tube |
| Weight | 0.036 LB |
| EAN or UPC | 725975625187 |

