- Quick Connect Air Brake Fitting
- Union
- Straight Fitting Angle
- 1.62 in Overall Length
- Brass Material
| Fitting Angle | Straight |
| Tube Outside Diameter | 3/16 in |
| Material | Brass |
| End Type 1 | Line/Hose/Tube |
| Dash Size | 3 |
| Fitting Description | Union |
| Series | 1862 Series |
| Overall Length | 1.62 in |
| Finish | Brass |
| Weight | 0.14 LB |
| EAN or UPC | 639789261830 |

