- Quick Connect Air Brake Fitting
- Union
- Straight Fitting Angle
- 1.94 in Overall Length
- Brass Material
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Overall Length | 1.94 in |
| Tube Outside Diameter | 3/8 in |
| End Types | Tubing |
| Dash Size | 6 |
| End Size | 3/8 Tube |
| Outside Dia. | 0.69 in |
| No. of Ends | 2 |
| Fitting Description | Union |
| End Type 1 | Line/Hose/Tube |
| Fitting Angle | Straight |
| Series | 1862 Series |
| Finish | Brass |
| Material | Brass |
| Weight | 0.13 LB |
| EAN or UPC | 725975625583 |

