- Quick Connect Air Brake Fitting
- Union
- Straight Fitting Angle
- 1.96 in Overall Length
- Brass Material
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Fitting Description | Union |
| Material | Brass |
| Tube Outside Diameter | 1/2 in |
| Dash Size | 8 |
| End Types | Tubing |
| No. of Ends | 2 |
| Series | 1862 Series |
| Tube O.D. | 1/2 in |
| End Size | 1/2 Tube |
| Overall Length | 1.96 in |
| Outside Dia. | 0.83 in |
| End Type 1 | Line/Hose/Tube |
| Fitting Angle | Straight |
| Finish | Brass |
| Weight | 0.18 LB |
| EAN or UPC | 725975625590 |

